Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Tyre repair probe Mushroom-shaped - TYRPRB-PLUG-4X6MM
´
Tyre repair probe Mushroom-shaped - TYRPRB-PLUG-4X6MM - 1

Tyre repair probe Mushroom-shaped

Tyre repair probe mushroom-shaped Eco
TYRPRB-PLUG-4X6MM

Art.-no. 087999 04
EAN 4056807074375

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Professional tire repair system for punctures in the tread surface of automobile, truck and construction equipment tires

Mushroom-shaped repair plugs suitable for radial and diagonal tires with tube or tubeless, with the exception of “Z” rated tires



Repair plugs are inserted in connection with high-strength vulcanizing cement



Maximum quality, dependability and safety


Repair from the inside



Immediate reinstallation and use of the tire


Quick and simple repair

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. hole diameter

3 mm

Shank diameter

4 mm

Disc diameter

26 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information